Motion
SFGO ULTRA 320 1/4 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 320 1/4 DRUM

SFGO Ultra Series Gear Oil - 16 gal, Keg, 320 ISO, 60 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
Mi Item #02475068
MFR #SFGO ULTRA 320 1/4 DRUM
Price$2,104.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 320 1/4 DRUM

SFGO Ultra Series Gear Oil - 16 gal, Keg, 320 ISO, 60 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
Mi Item #02475068
MFR #SFGO ULTRA 320 1/4 DRUM

Mfr description
L0986-061 GEAR OIL SFGOULTRA320 1/4DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,104.90/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    320
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    60
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Keg
  • Flash Point
    271°C/520 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215498604
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215498604
  • Viscosity
    318
  • Viscosity Index
    152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)