Motion
SFGO ULTRA 680 1/4 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 680 1/4 DRUM

SFGO ULTRA 680, 1/4 DRUM
MI ITEM #02475076
MFR #SFGO ULTRA 680 1/4 DRUM
Your Price$2,663.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 680 1/4 DRUM

SFGO ULTRA 680, 1/4 DRUM
MI ITEM #02475076
MFR #SFGO ULTRA 680 1/4 DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,663.37/each(List $3,196.05)

Overview

Mfr description
L0988-061 GEAR OIL SFGOULTRA680 1/4DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
  • Outstanding anti-wear properties providing extended equipment life

Specifications

  • ISO Grade
    680
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
  • SAE Grade
    250
  • Composition
    Synthetic, PAO-Based Fluid
  • Food Grade
    Food Grade
  • Container Size
    16 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Keg
  • Viscosity
    623
  • AGMA Number
    8
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215498802
  • UPC_NO
    089215498802
  • Weight
    134.00 lbs
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Flash Point
    260°C/500 °F
  • Viscosity Index
    157
  • Overall Length
    15 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought