Motion
SFGO ULTRA 680 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 680 DRUM

SFGO Ultra Series Gear Oil - 55 gal, Drum, 680 ISO, 250 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02475077
MFR #SFGO ULTRA 680 DRUM
Your Price$8,178.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 680 DRUM

SFGO Ultra Series Gear Oil - 55 gal, Drum, 680 ISO, 250 SAE, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02475077
MFR #SFGO ULTRA 680 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,178.07/each(List $10,891.97)

Overview

Mfr description
L0988-062 GEAR OIL SFGOULTRA680 DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
  • Outstanding anti-wear properties providing extended equipment life

Specifications

  • ISO Grade
    680
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
  • SAE Grade
    250
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Color
    Water White, Light Straw
  • Food Grade
    Yes
  • Appearance
    Liquid
  • Container Size
    55 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Drum
  • Viscosity
    623
  • AGMA Number
    8
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215498819
  • UPC_NO
    089215498819
  • Weight
    431.00 lbs
  • Oil Type
    Gear Oil
  • Flash Point
    260°C/500 °F
  • Viscosity Index
    157
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text