Motion
SFGO ULTRA 1000 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 1000 5GAL PAIL

SFGO Ultra Series Gear Oil - 5 gal, Pail, 1000 ISO, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02475079
MFR #SFGO ULTRA 1000 5GAL PAIL
Price$864.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 1000 5GAL PAIL

SFGO Ultra Series Gear Oil - 5 gal, Pail, 1000 ISO, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, Yes
MI ITEM #02475079
MFR #SFGO ULTRA 1000 5GAL PAIL

Mfr description
L0989-060 GEAR OIL SFGOULTRA1000 5GAL PA
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.62/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    1000
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    9
  • Appearance
    Liquid
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for bearings, gearboxes, pumps and chains requiring ISO Viscosity Grades 100 through 1000.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    260°C/500 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215598908
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • UPC_NO
    089215598908
  • Viscosity
    950
  • Viscosity Index
    157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)