Motion
ALF-3
BOWL, AUTO FEED LUB.
MI ITEM #02475127
MFR #ALF-3
Price$64.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOWL, AUTO FEED LUB.
MI ITEM #02475127
MFR #ALF-3

Mfr description
ALF-3 BOWL, AUTO FEED LUB.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.66/each

Specifications

Dimensions

  • Weight
    264 g

Details

  • Bowl Material
    Polycarbonate
  • Lubricator Type
    Auto Feed
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    23 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    ALF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)