Motion
ALIP1000-01
Modular Air Lubricator - BSPT 0.1250
Mi Item #02475128
MFR #ALIP1000-01
Price$131.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - BSPT 0.1250
Mi Item #02475128
MFR #ALIP1000-01

Mfr description
ALIP1000-01 LUBRICATOR, IMPULSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.80/each

Specifications

Dimensions

  • Overall Height
    0.87 in
  • Overall Length
    3.8 in
  • Overall Width
    1.42 in
  • Port Size
    1/8 BSPT
  • Weight
    0.51 lbs

Details

  • Bowl Options
    None
  • Country of Origin
    JP
  • Includes
    Mounting Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    41 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    41 to 122 °F
  • Proof Pressure
    145 psi
  • Series
    ALI
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)