Motion
BM1-06
Pneumatic Auto Switch - Bracket Mounting Type
Mi Item #02475170
MFR #BM1-06
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Bracket Mounting Type
Mi Item #02475170
MFR #BM1-06

Mfr description
BM1-06 BKT,MTG,SW, NCDG63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Weight
    6.804 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)