Motion
BMA2-025
SWITCH BAND
Mi Item #02475174
MFR #BMA2-025
Price$3.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH BAND
Mi Item #02475174
MFR #BMA2-025

Mfr description
BMA2-025 SWITCH MOUNT (CM2)
  • Accessory: Auto switch mounting bracket for series NCG cylinders
  • Applicable Bore Sizes: 20, 25, 32, 40, 50, 63mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.12/each

Specifications

Dimensions

  • Weight
    4.5 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)