Motion
BMA2-040
Mounting Bracket - For use with NCG Cylinders, 40 mm Bore
MI ITEM #02475176
MFR #BMA2-040
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounting Bracket - For use with NCG Cylinders, 40 mm Bore
MI ITEM #02475176
MFR #BMA2-040

Mfr description
BMA2-040 SWITCH MOUNT (CM2)
  • Accessory: Auto switch mounting bracket for series NCG cylinders
  • Applicable Bore Sizes: 20, 25, 32, 40, 50, 63mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Actuator
  • For Use With
    NCG Cylinders
  • Hardware Type
    Auto Switch Bracket
  • Mounting Type
    Switch Mount
  • Replacement Part Type
    Mounting Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)