Motion
BMA2-063
SWITCH BAND
Mi Item #02475178
MFR #BMA2-063
Price$4.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH BAND
Mi Item #02475178
MFR #BMA2-063

Mfr description
BMA2-063 SWITCH MOUNTING BRACKET
  • Accessory: Auto switch mounting bracket for series NCG cylinders
  • Applicable Bore Sizes: 20, 25, 32, 40, 50, 63mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.21/each

Specifications

Dimensions

  • Weight
    8 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)