Specifications
Dimensions
- Bore Diameter40 mm
- Overall Height52 mm
- Overall Length323 mm
- Overall Width52 mm
- Port Size1/4 BSPP
- Pull Force At 100 Psi739 N
- Push Force At 100 Psi880 N
- Rod - Thread SizeM12x1.25 Male Thread
- Rod Size16 mm
- Stroke160 mm
Details
- Additional DetailsThe C95S is large bore ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions, wear band, and is locking, the C95S utilizes a "floating" cushion seal design that greatly improves operation.
- Alignment Coupler Floating JointJA40-12-125
- Angled Pivot Bracket Ball JointES5040
- Angled Pivot Bracket PlainE5040
- Clevis Mount Detachable Mp2D5040, DS5040 (For ES Accessory)
- Cushion TypeAir Cushion Both Ends
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)C5040
- Eye Mount Mp6 Ball JointCR5040
- Flange Mount - MF1/MF2F5040
- Foot Mounts - MS1L5040
- Locking PositionWithout Locks
- Lube StyleNon-lube
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeBasic, MX0
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 158 °F
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPP
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisGKM12-24 Steel
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCS95-40
- SeriesC95S
- Sperical Rod EyeKJ12D Female Thread
- Standards MetISO 6431, CETOP RP43P, VDMA 24562
Overview
Mfr description
C95SB40-160 CYL, TIE ROD, ISO, NON-LUB
- Conforms to ISO 6431, CETOP RP43P, VDMA 24562
- Large bore size (125~250mm)
- Standard strokes up to 2400mm (depending on bore size)
- Stainless steel rod
- Auto switch capable