Specifications
Dimensions
- Cylinder Size40 mm
Details
- Cylinder Application TypeISO/VDMA Tie-Rod
- For Use WithCA1 Series Tie-Rod Cylinder
- Hardware TypeRear Offset Mounting Bracket
- Replacement Part TypeDouble Clevis Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)