Motion
CD75E32-10-B
CD75E32-10-B
MI ITEM #02475240
MFR #CD75E32-10-B
Price$80.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD75E32-10-B
MI ITEM #02475240
MFR #CD75E32-10-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.66/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Double End Boss-Cut
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    B
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double End Boss-Cut
  • Options Included
    Band Mounting, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    C75
  • Type
    Round Body

Overview

Mfr description
CD75E32-10-B CYL, EUROPEAN (ITALY)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought