Overview
Mfr description
CD85N25-100-A CYL, EUROPEAN (ITALY)
- Double acting, single rod, crimped cylinder
- Conforms to ISO 6432 and CETOP RP52P
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Standard strokes up to 300mm
- Auto switch capable
Specifications
- SeriesC85
- Bore Diameter25 mm
- Country of OriginCZ
- Stroke
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / ThreadM10x1.25 Male ISO
- Cushion TypeRubber Bumper
- Port Size1/8 BSPP
- Options IncludedMagnetized, Switch Ready
- Operating Pressure Range+0.08 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Standards MetISO
- Overall Length237 mm
- Body MaterialStainless Steel
- MagnetBuilt-in
- Port Thread StandardBSPP
- Mounting TypeClevis Mount
- Cylinder SizeStandard
- Minimum Operating Pressure+0.08 MPa
- Port GenderFemale
- Rod GenderMale
- Rod SizeM10x1.25
- Rod Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data