Specifications
Dimensions
- Bore Diameter25 mm
- Overall Length311 mm
- Overall Width31 mm
- Port Size1/8 BSPT
- Rod SizeM10x1.25
- Rod Size / ThreadM10x1.25 Male ISO
- Stroke200 mm
Details
- Body MaterialAluminum
- Cushion TypeRubber Bumper
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.05 MPa
- Mounting TypeBasic
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeRound Body Repairable Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Standards MetJIS Class 2
Overview
Mfr description
CDG1BN25-200 CYL, AIR, SHORT STROKE