Overview
Mfr description
CDP-5A PIN, CLEVIS (CA1-80)
- Accessory: clevis pin/knuckle pin
- Size: CA2: 40, 50, 63, 80, 100
- Material: carbon steel
Specifications
- Country of OriginCN
- SeriesCA2
- MagnetNone
- Hardware TypeClevis Pin, Knuckle Pin
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data