Motion
CG-032-24A
RECEIVING PIVOT BRACKET
Mi Item #02475463
MFR #CG-032-24A
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RECEIVING PIVOT BRACKET
Mi Item #02475463
MFR #CG-032-24A

Mfr description
CG-032-24A RECEIVING PIVOT BRACKET
  • CG1 mounting brackets
  • Type: flange, foot, trunnion, single & double clevis
  • Applicable to all bore sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Cylinder Size
    32 mm

Details

  • Additional Details
    Series CG1 add on mounting brackets.
  • Country of Origin
    JP
  • Hardware Type
    Pivot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Pivot Bracket
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)