Motion
CG1A63-PS
KIT, SEAL
Mi Item #02475465
MFR #CG1A63-PS
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIT, SEAL
Mi Item #02475465
MFR #CG1A63-PS

Mfr description
CG1A63-PS KIT, SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    CN
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)