Specifications
Details
- Country of OriginJP
- Hardware TypeFoot Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFoot Mounting
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1
Overview
Mfr description
CG-L032 FOOT BRACKET (2 REQUIRED)
- CG1 mounting brackets
- Type: flange, foot, trunnion, single & double clevis
- Applicable to all bore sizes