Motion
CG-T040
TRUNNION, MOUNTING HARDWARE
Mi Item #02475477
MFR #CG-T040
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION, MOUNTING HARDWARE
Mi Item #02475477
MFR #CG-T040

Mfr description
CG-T040 TRUNNION PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.15/each

Specifications

Dimensions

  • Cylinder Size
    40 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Trunnion Pin
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Trunnion Pin
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)