Motion
CJ1B2-5SU4
CYL, MINI W/NIPPLES
Mi Item #02475488
MFR #CJ1B2-5SU4
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, MINI W/NIPPLES
Mi Item #02475488
MFR #CJ1B2-5SU4

Mfr description
CJ1B2-5SU4 CYL, MINI W/NIPPLES
  • Air cylinder
  • Single acting, spring return
  • Bore size: 2.5mm, 4mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Bore Diameter
    2.5 mm
  • Cylinder Size
    Standard
  • Overall Height
    4 mm
  • Overall Length
    29 mm
  • Overall Width
    4 mm
  • Port Size
    4 mm Tube
  • Pull Force At 100 Psi
    0.64 MPa
  • Rod Size
    2 mm
  • Rod Size / Thread
    2 mm Rod / M2.5x0.45 ISO Thread
  • Stroke  
    5 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Sold Separately
  • Body Material
    Brass
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CJ1
  • Cylinder Style
    Round Body
  • Manufacturer Catalog
  • Minimum Operating Pressure
    0.3 MPa
  • Mounting Type
    Basic
  • Operating Temperature Range
    -10 to +70 °C °F
  • Piston Action
    Single-Acting Spring Return
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1.05
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJ1
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)