Motion
CJ1B4-15SU4
CYL, PIN
MI ITEM #02475489
MFR #CJ1B4-15SU4
List Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, PIN
MI ITEM #02475489
MFR #CJ1B4-15SU4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.57/each for your price

Overview

Mfr description
CJ1B4-15SU4 CYL, PIN
  • Air cylinder
  • Single acting, spring return
  • Bore size: 2.5mm, 4mm
  • Mounting: basic
  • Non switch capable

Specifications

  • Series
    CJ1
  • Bore Diameter
    4 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    2 mm Rod / M2x0.4 ISO Thread
  • Cushion Type
    None
  • Port Size
    4 mm Tube
  • Pull Force At 100 Psi
    1.47 MPa
  • Operating Temperature Range
    -10 to +70 °C °F
  • Overall Length
    58 mm
  • Overall Width
    5 mm
  • Overall Height
    5 mm
  • Body Material
    Brass
  • Auto-Switch
    Sold Separately
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Cylinder Series
    CJ1
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.3 MPa
  • Proof Pressure @ Mpa
    1.05
  • Rod Gender
    Male
  • Rod Size
    2 mm
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text