Motion
CM-E032B
CLEVIS PIVOT BRACKET(FOR CM2E)
Mi Item #02475565
MFR #CM-E032B
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEVIS PIVOT BRACKET(FOR CM2E)
Mi Item #02475565
MFR #CM-E032B

Mfr description
CM-E032B ATTACHED FOR SINGLE KNUCKLE J
  • Pivot bracket for integrated clevis
  • Applicable series: CM2
  • Applicable bore sizes (mm): 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Details

  • Additional Details
    Series CM2-Z rear pivot bracket to be used with integrated rear clevis mount (E).
  • Country of Origin
    JP
  • Hardware Type
    Integrated Clevis Pivot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)