Motion
CQ2B100-PS
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #02475575
MFR #CQ2B100-PS
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #02475575
MFR #CQ2B100-PS

Mfr description
CQ2B100-PS SEAL KIT-CQ2B100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Product Page
  • Mounting Type
    Through-Hole, Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)