Overview
Mfr description
CQ2B40-PS-XB6 KIT, SEAL, HIGH TEMP
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Rod TypeSingle Rod
- OptionsHeat Resistant
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeThrough-hole
- Spec Sheet
- Installation Instructions
- Cylinder Size40 mm
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data