Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- MagnetNone
- Manufacturer Catalog
- Mounting TypeThrough-hole
- OptionsHeat Resistant
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2
- Spec Sheet