Motion
CQ2KB20-PS
Compact Cylinder With Mounting, Bore Size
MI ITEM #02475615
MFR #CQ2KB20-PS
List Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #02475615
MFR #CQ2KB20-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.70/each for your price

Overview

Mfr description
CQ2KB20-PS KIT, SEAL, NON-ROTATING

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    CN
  • Rod Type
    Single Rod
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Through-hole
  • Cylinder Size
    20 mm
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text