Motion
CQSB20-PS
CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #02475627
MFR #CQSB20-PS
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #02475627
MFR #CQSB20-PS

Mfr description
CQSB20-PS SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Cylinder Size
    20 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)