Motion
CRA1-63-PS
PACKING SET
Mi Item #02475629
MFR #CRA1-63-PS
Price$29.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACKING SET
Mi Item #02475629
MFR #CRA1-63-PS

Mfr description
CRA1-63-PS PACKING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.63/each

Specifications

Dimensions

  • Body Size
    63 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Details

  • Actuator Type
    Rack-and-Pinion
  • Cushion Angle
    35 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Rotation Speed Range
    0.2 to 3 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)