Motion
CRB1BW50-180S-XN

SMC CORP OF AMERICA
CRB1BW50-180S-XN

Rotary Actuator No Magnet Body Size 50 mm Basic Mounting
Mi Item #02475637
MFR #CRB1BW50-180S-XN
Price$190.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BW50-180S-XN

Rotary Actuator No Magnet Body Size 50 mm Basic Mounting
Mi Item #02475637
MFR #CRB1BW50-180S-XN

Mfr description
CRB1BW50-180S-XN ACTUATOR, ROTARY
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.28/each

Specifications

Dimensions

  • Body Size
    50 mm
  • Overall Height
    67 mm
  • Overall Length
    129 mm
  • Overall Width
    78 mm
  • Port 1 Size/Type
    1/8 Female NPT

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    None
  • Maximum Axial Force
    196 N
  • Maximum Radial Force
    245 N
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)