Motion
D-A59W
Inline Reed 2 Wire IPC Tie Rod
MI ITEM #02475725
MFR #D-A59W
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Reed 2 Wire IPC Tie Rod
MI ITEM #02475725
MFR #D-A59W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.32/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    16.5 mm
  • Overall Length
    45 mm
  • Overall Width
    23 mm
  • Weight
    25 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    0.5m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Tie-Rod
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed

Overview

Mfr description
D-A59W AUTO-SWITCH
  • Reed auto switch with indicator light
  • Band, rail, and tie-rod mounting
  • 2-color indication
  • Electrical entry: Grommet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought