Specifications
Dimensions
- Maximum Load Current20 @ 100 V ac mA, 40 @ 24 V dc mA
- Overall Height11.5 mm
- Overall Length28 mm
- Overall Width8 mm
- Weight76 g
Details
- Applicable LoadPLC, Relay
- Country of OriginJP
- Electrical Connection5m Lead Wire
- Fluid CompAir
- Maximum Load Voltage100 V ac, 24 V dc
- Mounting TypeBand
- Operating Temperature Range-10 to +60 °C
- SeriesD-
- Standards MetCE, IEC 529, IP67, JIS C 0920
- Switch ActionReed
Overview
Mfr description
D-C73Z AUTO-SWITCH
- Reed type auto switches
- General purpose
- Band, rail, tie-rod, and direct mounting styles
- Electrical entry: grommet, connector, terminal conduit, DIN terminal