Motion
EM301H-105N
Industrial Filter Element - Em301, 105 µm, Stainless Steel
MI ITEM #02475828
MFR #EM301H-105N
List Price$227.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - Em301, 105 µm, Stainless Steel
MI ITEM #02475828
MFR #EM301H-105N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$227.31/each for your price

Overview

Mfr description
EM301H-105N ELEMENT

Specifications

  • Country of Origin
    JP
  • Filter Rating
    105 µm
  • Seal Material
    N (NBR)
  • Element Material
    Stainless Steel
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    1.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text