Motion
EMXBN400
Industrial Filter Element - EM, Stainless Steel
Mi Item #02475831
MFR #EMXBN400
Price$621.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EM, Stainless Steel
Mi Item #02475831
MFR #EMXBN400

Mfr description
EMXBN400 ELEMENT, FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.27/each

Specifications

Dimensions

  • Weight
    2.53 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Filter Type
    Industrial Filter
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)