Motion
EMXG910H
Industrial Filter Element - EM, Stainless Steel
Mi Item #02475832
MFR #EMXG910H
Price$170.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EM, Stainless Steel
Mi Item #02475832
MFR #EMXG910H

Mfr description
EMXG910H FILTER ELEMENT FH-TK300-10-02
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.89/each

Specifications

Dimensions

  • Weight
    0.41 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Filter Type
    Industrial Filter
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)