Motion
EP100-020V
Industrial Filter Element - EP100, 100, 20 µm, Paper
MI ITEM #02475835
MFR #EP100-020V
List Price$122.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EP100, 100, 20 µm, Paper
MI ITEM #02475835
MFR #EP100-020V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.29/each for your price

Overview

Mfr description
EP100-020V ELEMENT
  • Pleated cartridges for a large filtration area
  • Elements are economical due to long service life
  • Ideal for filtration of hydraulic oil, lubricating oil, fuel oil, oils for liquid gas industry, dry inert gases and dry air

Specifications

  • Country of Origin
    JP
  • Filter Rating
    20 µm
  • Seal Material
    V (FKM)
  • Element Material
    Paper
  • Filter Size
    100
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text