Motion
EVS7-6-FG-D-3CVO

SMC CORP OF AMERICA
EVS7-6-FG-D-3CVO

VALVE, ISO DBL SOL
Mi Item #02475843
MFR #EVS7-6-FG-D-3CVO
Price$132.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FG-D-3CVO

VALVE, ISO DBL SOL
Mi Item #02475843
MFR #EVS7-6-FG-D-3CVO

Mfr description
EVS7-6-FG-D-3CVO VALVE, SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.70/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push Type (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Base Mounted
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)