Motion
G46-P7-02-X30

SMC CORP OF AMERICA
G46-P7-02-X30

GAUGE
MI ITEM #02475853
MFR #G46-P7-02-X30
Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P7-02-X30

GAUGE
MI ITEM #02475853
MFR #G46-P7-02-X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.05/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    80 g

Details

  • Display Pressure Range
    0 to 7 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    0.7 MPa, 100 psi
  • Thread Connection
    1/4 BSPT

Overview

Mfr description
G46-P7-02-X30 GAUGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought