Motion
IDG5H-N02S
Membrane Air Dryer - 1/4 NPT, Dew Point: 5 °F, Includes: Dew Point Indicator
MI ITEM #02475866
MFR #IDG5H-N02S
List Price$510.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 NPT, Dew Point: 5 °F, Includes: Dew Point Indicator
MI ITEM #02475866
MFR #IDG5H-N02S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.25/each for your price

Overview

Mfr description
IDG5H-N02-S AIR DRYER, MEMBRANE(50/12)
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Specifications

  • Standard Dew Point
    5 °F
  • Inlet Air Flow Rate
    1.977 scfm
  • Port Size
    1/4 NPT
  • Outlet Air Flow Rate
    1.765 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    0.211 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    131 °F
  • Included Options
    Dew Point Indicator
  • Overall Length
    2.870 in
  • Overall Width
    1.575 in
  • Overall Height
    5.500 in
  • Weight
    1.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text