Motion
I-G05
Compact Cylinder With Mounting, Bore Size
MI ITEM #02475869
MFR #I-G05
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #02475869
MFR #I-G05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.85/each

Specifications

Dimensions

  • Cylinder Size
    50 mm;60 mm
  • Rod - Thread Size
    M18x1.5 Thread

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Hardware Type
    Rod Eye, Single Knuckle Joint
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
I-G05 EYE, PISTON ROD
  • Accessory: Knuckle Joints
  • Types: Single and Double
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought