Motion
IY-G05
Compact Cylinder With Mounting, Bore Size
Mi Item #02475902
MFR #IY-G05
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #02475902
MFR #IY-G05

Mfr description
IY-G05 CLEVIS PIN (CQ2 50/63)
  • Accessory: knuckle pin (common with double clevis pin)
  • Material: carbon steel
  • Applicable bore (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Hardware Type
    Clevis Pin, Knuckle Pin
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)