Overview
Mfr description
JA6-3-050 JOINT, FLOATING
- Standard type floating joint
- Mountings: basic, flange, foot
- Eleven model options available
- Centering is unnecessary
- Rotation angle: 5°
Specifications
- Replacement Part TypeFloating Joint
- For Use WithJA Series Actuator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data