Overview
Mfr description
JB20-5-080 FLOATING JOINT
- Floating joint for compact cylinders
- Applicable bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100, 140, 160 mm
- Mounting: basic style (female thread)
Specifications
- Replacement Part TypeFloating Joint
- For Use WithJB Series Actuator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data