Motion
KFS-12
Hose End - 12 mm Compatible Tube Outer Diameter
Mi Item #02475925
MFR #KFS-12
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 12 mm Compatible Tube Outer Diameter
Mi Item #02475925
MFR #KFS-12

Mfr description
KFS-12 FITTING
  • Accessories for KF fittings
  • Types: KFV (elbow connector); KFN (union nut); KFW (extended elbow connector);KFS (ferrule); KFP (plug)
  • KFV/KFW tube O.D./I.D.: ø4/ø2.5, ø6/ø4, ø8/ø5, ø8/ø6, ø10/ø6.5, ø10/ø7.5, ø12/ø8, ø12/ø9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    12 mm

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Series
    KF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)