Motion
MGGMB50-550
MGGMB50-550
Mi Item #02476018
MFR #MGGMB50-550
Price$1,005.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGGMB50-550
Mi Item #02476018
MFR #MGGMB50-550

Mfr description
MGGMB50-550 CYL, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.72/each

Specifications

Dimensions

  • Port Size
    1
  • Stroke  
    550

Details

  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.15
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    MGG
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)