Motion
MHKL2-25D
MHKL2-25D Parallel Gripper - Double-Acting, 2 Finger Long Stroke (Wedge & Cam Style)
Mi Item #02476122
MFR #MHKL2-25D
Price$527.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHKL2-25D Parallel Gripper - Double-Acting, 2 Finger Long Stroke (Wedge & Cam Style)
Mi Item #02476122
MFR #MHKL2-25D

Mfr description
MHKL2-25D GRIPPER, PARRALLEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.52/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Closed Width  
    19 mm
  • Open Width  
    41 mm
  • Overall Height
    33.6 mm
  • Overall Length
    121 mm
  • Overall Width
    84 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Action
  • Additional Details
    The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Fluororubber, and Silicone Rubber) and has optional stainless steel fingers.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Long Stroke (Wedge & Cam Style)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    79 N
  • Holding Force Open 72 Psi
    90 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Options Included
    Carbon Steel Fingers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)