Motion
MHL2-20D1
Gripper, Parallel, Wide Type
MI ITEM #02476127
MFR #MHL2-20D1
Price$667.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Parallel, Wide Type
MI ITEM #02476127
MFR #MHL2-20D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$667.51/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Closed Width  
    142 mm
  • Open Width  
    222 mm
  • Overall Height
    65 mm
  • Overall Length
    260 mm
  • Overall Width
    70 mm
  • Port Size
    M5x0.8

Details

  • Additional Details
    Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting (tapped body or through hole) or lateral mounting options available. Auto switches can be integrally mounted.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Wide Type (Wide Opening)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    74 N
  • Holding Force Open 72 Psi
    74 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female

Overview

Mfr description
MHL2-20D1 GRIPPER, PARALLEL
  • Wide opening air gripper, parallel style
  • Bore sizes (mm): 10, 16, 20, 25, 32, 40
  • Opening/closing stroke range: 20 to 200 mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought