Motion
MHL2-32D2
Gripper, Parallel, Wide Type
MI ITEM #02476131
MFR #MHL2-32D2
List Price$1,142.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Parallel, Wide Type
MI ITEM #02476131
MFR #MHL2-32D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,142.67/each for your price

Overview

Mfr description
MHL2-32D2 GRIPPER, PARALLEL
  • Wide opening air gripper, parallel style
  • Bore sizes (mm): 10, 16, 20, 25, 32, 40
  • Opening/closing stroke range: 20 to 200 mm
  • Auto switch capable

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Wide Type (Extra Wide Opening)
  • Holding Force Closed 72 Psi
    228 N
  • Holding Force Open 72 Psi
    228 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    454 mm
  • Overall Width
    100 mm
  • Overall Height
    82 mm
  • Additional Details
    Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting (tapped body or through hole) or lateral mounting options available. Auto switches can be integrally mounted.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text