Motion
MHY2-20D
Air Gripper, 180 degree Angular Style
Mi Item #02476149
MFR #MHY2-20D
Price$323.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Gripper, 180 degree Angular Style
Mi Item #02476149
MFR #MHY2-20D

Mfr description
MHY2-20D GRIPPER, 180 DEGREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    26 mm
  • Overall Length
    86 mm
  • Overall Width
    48 mm
  • Port Size
    M5x0.8

Details

  • Additional Details
    The MHY2 is a compact 180-degree angular gripper. Its size and mass allow for small, lightweight tooling, while delivering large gripping forces via piston/cam design. The MHY2 gives you maximum installation flexibility with mounting options on 4 sides and recessed auto switch grooves on either side of the gripper. Precision reference points on body and fingers are standard.
  • Angle of Rotation
    180 °
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Tap Mounting (Cam Style)
  • Gripper Type
    Angular
  • Gripping Moment
    1.1 N-m
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)