Motion
MHZ2-16DN-X51

SMC CORP OF AMERICA
MHZ2-16DN-X51

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #02476153
MFR #MHZ2-16DN-X51
Price$262.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-16DN-X51

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #02476153
MFR #MHZ2-16DN-X51

Mfr description
MHZ2-16DN-X51 GRIPPER PARALLEL FLAT FI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.34/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Action
    Double Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    34 N
  • Holding Force Open 72 Psi
    45 N
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)